Proto
3/8 in Drive Impact Socket 7/16 in Size 8 pt Standard Depth, Black Oxide
Mfr # J7214S
Zoro # G2332766
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Impact
- SAE or Metric SAE
- Number of Points 8
- Overall Length 1 in
Explore More Products
- PROTO 3/8 in Drive Impact Socket 5/16 in Size 8 pt Standard Depth, Black Oxide J7210S
- PROTO 3/8 in Drive Impact Socket 1/2 in Size 8 pt Standard Depth, Black Oxide J7216S
- PROTO 3/4 in Drive Impact Socket 19 mm Size 6 pt Deep Depth, Black Oxide J07519ML
- PROTO 1 in Drive Impact Socket 2 in, 12 Standard, black oxide J10032T
- PROTO 3/4 in Drive Impact Socket 1 9/16 in Size 6 pt Standard Depth, Black Oxide J07525
- PROTO SKT IMP 1/2DR 1-1/8 6PT DEEP PO7336H
- PROTO 1 1/2 in Drive Impact Socket 4 3/8 in, 6 Deep, black oxide J15070L
- PROTO 1/4 in Drive Impact Socket 14 mm Size 6 pt Deep Depth, Black Oxide J6514MH
- PROTO 1 1/2 in Drive Impact Socket 1 5/16 in Size 6 pt Standard Depth, Black Oxide J15021
- GREY PNEUMATIC 1/2" Drive Impact Socket 6 Chrome plated 2035M
- GEARWRENCH 1" Drive Impact Socket 6 Manganese Phosphate 84269
- Proto Sockets & Ratchets