KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Socket, 3/8 In Dr, 8mm, 6 pt

PROTO| Zoro #: G2074694| Mfr #: J7008M

$6.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Overall Length: 2-3/4"
Finish: black oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2074694 Mfr #: J7008M
SAE or Metric: MetricOverall Length: 2-3/4"
Finish: black oxideSocket Depth: Deep
Item: Impact SocketFeatures: Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Drive Type: squareSize: 8mm
Number of Points: 6Output Type: 6 pt.
Material: Alloy steelStandards: ASME B107.33M
Drive Size: 3/8"Country of Origin (subject to change): United States

Description

Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Deep, Metric, Size 8mm, Overall Length 2-3/4 In., Finish Black Oxide, Material Alloy Steel, Drive Type Square, Output Type 6 pt.

Reviews