JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Impact Socket, 3/8 In Dr, 8mm, 6 pt

PROTO| Zoro #: G1416642| Mfr #: J7208M

$6.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1416642 Mfr #: J7208M
Drive Type: squareSAE or Metric: Metric
Finish: Black OxideMaterial: Alloy steel
Output Type: 6 pt.Item: Impact Socket
Standards: ASME B107.33MFeatures: Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Number of Points: 6Size: 8mm
Socket Depth: StandardOverall Length: 15/16"
Drive Size: 3/8"Country of Origin (subject to change): United States

Product Description

All of your jobs will be a cinch thanks to this impact socket from Proto. Constructed of alloy steel, this impact socket has 3/8" drive size and is 15/16" in length. Features of this impact socket include: ideal for use on stubborn or damaged fasteners, and on fasteners made from soft materials; torqueplus(tm) design allows for quick and easy socket engagement to fastener flats (not corners); radius-corner design shifts contact area and stress away from fastener corners, minimizing slippage; extended fastener life; ease of turning worn rounded or rusted fasteners; size stamped on tool for easy identification; side locking hole for securing socket to tool. It comes in size 8mm.

Product Reviews

Save 15%. Sign up for Z-mail.