KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Socket Adapter, 1-1/2In x 1In

PROTO| Zoro #: G2202803| Mfr #: J15007

$101.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Impact Socket Adapter
Output Drive Type: Male
Output Drive Size: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2202803 Mfr #: J15007
Item: Impact Socket AdapterOutput Drive Type: Male
Output Drive Size: 1"Finish: black oxide
Overall Length: 4-3/16"Standards: ASME B107.2
Drive Type: FemaleDrive Size: 1-1/2"
Country of Origin (subject to change): United States

Description

Impact Socket Adapter, Drive Size 1-1/2 In., Drive Type Female, Output Drive Size 1 In., Output Drive Type Male, Overall Length 4-3/16 In., Finish Black Oxide, Standards ASME B107.2

Reviews