Impact Socket Extension, 1/2 In Dr, 2 In L

PROTO| Zoro #: G2274964| Mfr #: J7180P

$10.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: black oxide
SAE or Metric: SAE
Standards: ASME B107.110-2012
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2274964 Mfr #: J7180P
Finish: black oxideSAE or Metric: SAE
Standards: ASME B107.110-2012Drive Size: 1/2"
Overall Length: 2"Drive Type: square
Item: Impact Socket ExtensionCountry of Origin (subject to change): United States

Description

Impact Socket Extension, SAE or Metric SAE, Drive Size 1/2 In., Overall Length 2 In., Drive Type Square, Finish Black Oxide, Standards ASME B107.110-2012

Reviews