Impact Socket Extension, 3/4In Dr, 13 In L

PROTO| Zoro #: G1852907| Mfr #: J07569

$40.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Item: Impact Socket Extension
Drive Type: square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1852907 Mfr #: J07569
SAE or Metric: SAEItem: Impact Socket Extension
Drive Type: squareFinish: black oxide
Standards: ASME B107.110-2012Overall Length: 13"
Drive Size: 3/4"Country of Origin (subject to change): United States

Description

Impact Socket Extension, SAE or Metric SAE, Drive Size 3/4 In., Overall Length 13 In., Drive Type Square, Finish Black Oxide, Standards ASME B107.110-2012

Reviews