DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Impact Socket Retaining Pin, 1-5/8" ID

PROTO| Zoro #: G1327882| Mfr #: JRR07526

$3.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1-13/16"
For Use With: Impact Sockets with Same Drive Size, Measure Groove Diameter to Determine Correct Retaining Ring to Use
Material: Resin Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1327882 Mfr #: JRR07526
Overall Length: 1-13/16"For Use With: Impact Sockets with Same Drive Size, Measure Groove Diameter to Determine Correct Retaining Ring to Use
Material: Resin PinFeatures: Crush Gauge
Number of Points: 6, 12Finish: Red Plastic Coated
Item: Impact Socket Retaining Pin/RingSize: 1-5/8" Groove Dia., 1.81" Hub Dia.
Drive Size: 3/4"SAE or Metric: SAE
Country of Origin (subject to change): United States

Description

Impact Socket Retaining Pin/Ring, SAE, Drive Size 3/4 In., Size 1-5/8 In. Groove Dia., 1.81 In. Hub Dia., Finish Red Plastic Coated, Overall Length 1-13/16 In., Material Resin Pin, Number of Points 6, 12, Features Crush Gauge, For Use With Impact Sockets with Same Drive Size, Measure Groove Diameter to Determine Correct Retaining Ring to Use

Reviews