KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Socket Retaining Pin, 2-1/4" ID

PROTO| Zoro #: G1342774| Mfr #: JRR10036

$6.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Crush Gauge
SAE or Metric: SAE
Item: Impact Socket Retaining Pin/Ring
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1342774 Mfr #: JRR10036
Features: Crush GaugeSAE or Metric: SAE
Item: Impact Socket Retaining Pin/RingFor Use With: Impact Sockets with Same Drive Size, Measure Groove Diameter to Determine Correct Retaining Ring to Use
Overall Length: 2-7/16"Finish: Red Plastic Coated
Size: 2-1/4" Groove Dia., 2.46 Hub Dia.Drive Size: 1"
Country of Origin (subject to change): United States

Description

Impact Socket Retaining Pin/Ring, SAE, Drive Size 1 In., Size 2-1/4 In. Groove Dia., 2.46 Hub Dia., Finish Red Plastic Coated, Overall Length 2-7/16 In., Features Crush Gauge, For Use With Impact Sockets with Same Drive Size, Measure Groove Diameter to Determine Correct Retaining Ring to Use

Reviews