Impact Socket Retaining Pin, 2-1/8" ID

PROTO| Zoro #: G1548827| Mfr #: JRR10034

$4.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Crush Gauge
SAE or Metric: SAE
Item: Impact Socket Retaining Pin/Ring
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1548827 Mfr #: JRR10034
Features: Crush GaugeSAE or Metric: SAE
Item: Impact Socket Retaining Pin/RingFor Use With: Impact Sockets with Same Drive Size, Measure Groove Diameter to Determine Correct Retaining Ring to Use
Overall Length: 2-5/16"Finish: Red Plastic Coated
Number of Points: 6, 8Material: steel
Size: 2-1/8" Groove Dia., 2.36" Hub Dia.Drive Size: 1"
Country of Origin (subject to change): United States

Description

Impact Socket Retaining Pin/Ring, SAE, Drive Size 1 In., Size 2-1/8 In. Groove Dia., 2.36 In. Hub Dia., Finish Red Plastic Coated, Overall Length 2-5/16 In., Material Steel, Number of Points 6, 8, Features Crush Gauge, For Use With Impact Sockets with Same Drive Size, Measure Groove Diameter to Determine Correct Retaining Ring to Use

Reviews