Impact Socket Retaining Ring, 3-3/8" ID

PROTO| Zoro #: G1356625| Mfr #: JRR15054

$7.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Crush Gauge
SAE or Metric: SAE
Item: Impact Socket Retaining Pin/Ring
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1356625 Mfr #: JRR15054
Features: Crush GaugeSAE or Metric: SAE
Item: Impact Socket Retaining Pin/RingFor Use With: Impact Sockets with Same Drive Size, Measure Groove Diameter to Determine Correct Retaining Ring to Use
Overall Length: 3-7/8"Finish: Red Plastic Coated
Number of Points: 6Size: 3-3/8" Groove Dia., 3.63" Hub Dia.
Drive Size: 1-1/2"Country of Origin (subject to change): United States

Description

Impact Socket Retaining Pin/Ring, SAE, Drive Size 1-1/2 In., Size 3-3/8 In. Groove Dia., 3.63 In. Hub Dia., Finish Red Plastic Coated, Overall Length 3-7/8 In., Number of Points 6, Features Crush Gauge, For Use With Impact Sockets with Same Drive Size, Measure Groove Diameter to Determine Correct Retaining Ring to Use

Reviews