KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Socket Retaining Ring, 3-7/8" ID

PROTO| Zoro #: G0366667| Mfr #: JRR15062

$8.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Crush Gauge
SAE or Metric: SAE
Item: Impact Socket Retaining Pin/Ring
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0366667 Mfr #: JRR15062
Features: Crush GaugeSAE or Metric: SAE
Item: Impact Socket Retaining Pin/RingFor Use With: Impact Sockets with Same Drive Size, Measure Groove Diameter to Determine Correct Retaining Ring to Use
Overall Length: 4-3/8"Finish: Red Plastic Coated
Size: 3-7/8" Groove Dia., 4.13" Hub Dia.Drive Size: 1-1/2"
Country of Origin (subject to change): United States

Description

Impact Socket Retaining Pin/Ring, SAE, Drive Size 1-1/2 In., Size 3-7/8 In. Groove Dia., 4.13 In. Hub Dia., Finish Red Plastic Coated, Overall Length 4-3/8 In., Features Crush Gauge, For Use With Impact Sockets with Same Drive Size, Measure Groove Diameter to Determine Correct Retaining Ring to Use

Reviews