Proto
Impact Socket Retaining Ring, 4-3/8" ID
- Zoro #: G2050133
- Mfr #: JRR15070
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1-1/2"
- SAE or Metric: SAE
- Overall Length: 1/4 in
- Material: Resin
- Item: Retaining Ring
- Features: Crush Gauge
- Impact Rated: Yes
- Finish: Red Plastic Coated
$6.54
Subtotal: $6.54
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PROTO Impact Socket Retaining Ring, 3-7/8" ID JRR15062
- PROTO Impact Socket, 3/4 In Dr, 1-13/16 In, 6 pt J07529
- PROTO Impact Socket, 1 In Dr, 1-13/16 In, 6 pt J10029
- PROTO IMPACT SOCKET DEEP 1" DR 46MM POJ10046ML
- PROTO Impact Socket, 1/2 In Dr, 3/4 In, 12 pt J7324
- PROTO #5 Dr, 1-9/16" Size, SAE Impact Socket, 6 Pts J09925
- PROTO SKT IMP 3/4DR 13/16 8PT POJ07513S
- PROTO SOCKET IMP 1" DR 15/16" 12 POINT POJ10015T
- PROTO SKT IMP 3/4DR 11/16 6PT POJ07511
- WRIGHT TOOL 1" Dr, 1-7/16" Size, SAE Impact Socket, 6 Pts 8846
- SUNEX SKT 1/2" DR 36MM 6PT IMP SU236M
- Proto Impact Sockets