SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Impact Socket Set, 1/2 In Dr, 10 pc

PROTO| Zoro #: G1188607| Mfr #: J74212

$101.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sockets Included: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mmConnection Type: HexNumber of Pieces: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1188607 Mfr #: J74212
Sockets Included: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mmConnection Type: Hex
Number of Pieces: 10Socket Type: 6 pt. Deep
Includes: 17" Socket Bar, (10) Socket ClipsStandards: Federal Specification GGG-W-660A, ANSI B107.2
SAE or Metric: MetricItem: Impact Socket Set
Deep Socket Point Styles Included: 6Finish: black oxide
Drive Size: 1/2"Features: Minimizing Slippage
Drive Type: squareCountry of Origin (subject to change): United States

Description

Impact Socket Set, 6 pt. Deep, SAE or Metric Metric, Drive Size 1/2 In., Drive Type Square, 6, Connection Type Hex, Number of Pieces 10, Sockets Included 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, Finish Black Oxide, Features Minimizing Slippage, Standards Federal Specification GGG-W-660A, ANSI B107.2, Includes 17 In. Socket Bar, (10) Socket Clips, Impact Rated Yes

Reviews