Impact Socket Set, 1/2 In Dr, 15 pc

PROTO| Zoro #: G0443676| Mfr #: J74204

$104.51 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 15
SAE or Metric: Metric
Includes: 17" Socket Bar, (15) Socket Clips
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0443676 Mfr #: J74204
Number of Pieces: 15SAE or Metric: Metric
Includes: 17" Socket Bar, (15) Socket ClipsFinish: black oxide
Socket Type: 6 pt. std.Item: Impact Socket Set
Std. Socket Point Styles Included: 6Features: Minimizing Slippage
Drive Type: squareSockets Included: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24mm
Connection Type: HexStandards: Federal Specification GGG-W-660A, ANSI B107.2
Drive Size: 1/2"Country of Origin (subject to change): United States

Description

Impact Socket Set, 6 Pt Std, SAE or Metric Metric, Drive Size 1/2 In., Drive Type Square, 6, Connection Type Hex, Number of Pieces 15, Sockets Included 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24mm, Finish Black Oxide, Features Minimizing Slippage, Standards Federal Specification GGG-W-660A, ANSI B107.2, Includes 17 In. Socket Bar, (15) Socket Clips

Reviews