Impact Socket Set, 1/2 In Dr, 18 pc

PROTO| Zoro #: G1859085| Mfr #: J72149M

$187.23 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drive Size: 1/2"Sockets Included: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27mmFeatures: Side locking hole
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1859085 Mfr #: J72149M
Drive Size: 1/2"Sockets Included: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27mm
Features: Side locking holeNumber of Pieces: 18
Drive Type: squareItem: Impact Socket Set
Finish: black oxideStandards: ASME B107.33M
Socket Type: 6 pt. DeepConnection Type: Hex
Deep Socket Point Styles Included: 6SAE or Metric: Metric
Includes: Socket Clip, Socket RailCountry of Origin (subject to change): United States

Description

Impact Socket Set, 6 pt. Deep, SAE or Metric Metric, Drive Size 1/2 In., Drive Type Square, 6, Connection Type Hex, Number of Pieces 18, Sockets Included 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27mm, Finish Black Oxide, Features Side locking hole, Standards ASME B107.33M, Includes Socket Clip, Socket Rail, Impact Rated Yes

Reviews