SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Impact Socket Set, 1/2 In Dr, 19 pc

PROTO| Zoro #: G0587377| Mfr #: J74106

$159.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drive Size: 1/2"Sockets Included: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2"Std. Socket Point Styles Included: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0587377 Mfr #: J74106
Drive Size: 1/2"Sockets Included: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2"
Std. Socket Point Styles Included: 6Features: Minimizing Slippage
Number of Pieces: 19Drive Type: square
Item: Impact Socket SetFinish: black oxide
Standards: ASME B107.2Socket Type: 6 pt. std.
Connection Type: HexSAE or Metric: SAE
Includes: 9" and 17" Socket Bars, (19) Socket ClipsCountry of Origin (subject to change): United States

Description

Impact Socket Set, 6 pt. Std., SAE or Metric SAE, Drive Size 1/2 In., Drive Type Square, 6, Connection Type Hex, Number of Pieces 19, Sockets Included 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2 In., Finish Black Oxide, Features Minimizing Slippage, Standards ASME B107.2, Includes 9 In. and 17 In. Socket Bars, (19) Socket Clips, Impact Rated Yes

Reviews