PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Impact Socket Set, 1/4 In Dr, 9 pc

PROTO| Zoro #: G0434262| Mfr #: J62133M

$202.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drive Size: 1/4"Sockets Included: 5.5, 6, 7, 8, 9, 10, 11, 12, 13mmStd. Socket Point Styles Included: 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0434262 Mfr #: J62133M
Drive Size: 1/4"Sockets Included: 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm
Std. Socket Point Styles Included: 12Features: Side locking hole
Number of Pieces: 9Drive Type: square
Includes: Socket Clip, Socket RailFinish: black oxide
Socket Type: 12 pt. std.Connection Type: Double Hex
SAE or Metric: MetricCountry of Origin (subject to change): United States

Description

Universal Impact Socket Set, 12 pt. Std., SAE or Metric Metric, Drive Size 1/4 In., Drive Type Square, 12, Connection Type Double Hex, Number of Pieces 9, Sockets Included 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm, Finish Black Oxide, Features Side locking hole, Includes Socket Clip, Socket Rail, Impact Rated Yes

Reviews