*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Socket Set, 3/8 In Dr, 11 pc

PROTO| Zoro #: G0416202| Mfr #: J72202

$50.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 11
Connection Type: Hex
Std. Socket Point Styles Included: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0416202 Mfr #: J72202
Number of Pieces: 11Connection Type: Hex
Std. Socket Point Styles Included: 6Drive Type: square
Item: Impact Socket SetIncludes: 9" Socket Bar, (11) Socket Clips
Drive Size: 3/8"Features: Minimizing Slippage
Socket Type: 6 pt. std.SAE or Metric: Metric
Standards: Federal Specification GGG-W-660A, ANSI B107.2Sockets Included: 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17mm
Finish: black oxideCountry of Origin (subject to change): United States

Description

Impact Socket Set, 6 Pt Std, SAE or Metric Metric, Drive Size 3/8 In., Drive Type Square, 6, Connection Type Hex, Number of Pieces 11, Sockets Included 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17mm, Finish Black Oxide, Features Minimizing Slippage, Standards Federal Specification GGG-W-660A, ANSI B107.2, Includes 9 In. Socket Bar, (11) Socket Clips

Reviews