BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Impact Socket Set, 3/8 In Dr, 5 pc

PROTO| Zoro #: G0250074| Mfr #: J72142

$121.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drive Size: 3/8"Sockets Included: 3/8, 7/16, 1/2, 9/16, 5/8"Std. Socket Point Styles Included: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0250074 Mfr #: J72142
Drive Size: 3/8"Sockets Included: 3/8, 7/16, 1/2, 9/16, 5/8"
Std. Socket Point Styles Included: 6Features: Minimizing Slippage
Number of Pieces: 5Drive Type: square
Item: Impact Socket SetFinish: black oxide
Standards: Federal Specification GGG-W-660A, ANSI B107.2Socket Type: 6 pt. std.
Connection Type: HexSAE or Metric: SAE
Includes: 6-1/4" Socket Bar, (5) Socket ClipsCountry of Origin (subject to change): United States

Description

Impact Socket Set, 6 pt. Std., SAE or Metric SAE, Drive Size 3/8 In., Drive Type Square, 6, Connection Type Hex, Number of Pieces 5, Sockets Included 3/8, 7/16, 1/2, 9/16, 5/8 In., Finish Black Oxide, Features Minimizing Slippage, Standards Federal Specification GGG-W-660A, ANSI B107.2, Includes 6-1/4 In. Socket Bar, (5) Socket Clips, Impact Rated Yes

Reviews