Impact Socket Set, 3/8 In Dr, 9 pc

PROTO| Zoro #: G0883741| Mfr #: J72102

$35.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: black oxide
Connection Type: Hex
Sockets Included: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0883741 Mfr #: J72102
Finish: black oxideConnection Type: Hex
Sockets Included: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4"Socket Type: 6 pt. std.
Features: Minimizing SlippageIncludes: 9" Socket Bar, (9) Socket Clips
SAE or Metric: SAEItem: Impact Socket Set
Standards: Federal Specification GGG-W-660A, ANSI B107.2Drive Size: 3/8"
Drive Type: squareStd. Socket Point Styles Included: 6
Number of Pieces: 9Country of Origin (subject to change): United States

Description

Impact Socket Set, 6 Pt Std, SAE or Metric SAE, Drive Size 3/8 In., Drive Type Square, 6, Connection Type Hex, Number of Pieces 9, Sockets Included 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 In., Finish Black Oxide, Features Minimizing Slippage, Standards Federal Specification GGG-W-660A, ANSI B107.2, Includes 9 In. Socket Bar, (9) Socket Clips

Reviews