PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Impact Socket Set, 3/8 In Dr, 9 pc

PROTO| Zoro #: G1645217| Mfr #: J72117

$88.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drive Size: 3/8"Sockets Included: Thin Wall: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4"Features: One Through Hole and a Groove
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1645217 Mfr #: J72117
Drive Size: 3/8"Sockets Included: Thin Wall: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4"
Features: One Through Hole and a GrooveNumber of Pieces: 9
Drive Type: squareItem: Impact Socket Set
Finish: black oxideStandards: ASME B107.2
Socket Type: 6 pt. DeepConnection Type: Hex
Deep Socket Point Styles Included: 6SAE or Metric: SAE
Country of Origin (subject to change): United States

Description

Impact Socket Set, 6 pt. Deep, SAE or Metric SAE, Drive Size 3/8 In., Drive Type Square, 6, Connection Type Hex, Number of Pieces 9, Sockets Included Thin Wall: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 In., Finish Black Oxide, Features One Through Hole and a Groove, Standards ASME B107.2, Impact Rated Yes

Reviews