Proto
11 Blade Bent Feeler Gauge Set
Mfr # J000M
Zoro # G7504795
$12.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 11
- Blade Length (In.) 4 3/16 in
- Thickness Range (In.) 0.006 to 0.020
- Markings Inch with Metric Equivalent
- Thickness (In.) 0.006, 0.008, 0.010, 0.011, 0.012, 0.013, 0.014, 0.015, 0.018, 0.019, 0.020
Explore More Products
- PROTO 15 Blade Metric Feeler Gauge Set J00MM15
- PROTO Spark Plug Gap Gauge Set J000K
- PROTO 6 Blade Non-Magnetic Feeler Gauge Set J000BR
- PROTO Proto J000TL 1/2" x 12" 25 Blade .0015"-.040" Long Feeler Gauge Set J000TL
- PROTO Proto J000A 9 Blade Standard Feeler Gauge Set, 3-1/16" X 1/2" Blades J000A
- PROTO 10 Blade Ignition Feeler Gauge Set J000D
- PROTO BRASS FEELER GAUGE SET 6 BLADE POJ000BR
- PROTO Set Feeler Ga Metric 25 577-00MM25
- PROTO SET FEELER GAUGE 11 BLADE BENT POJ000M
- PRECISION BRAND Feeler Gage Set, 13 PC 78900
- TENG TOOLS 20 Blade Hardened Rolled Steel Metric Feeler Gauge Set FG20100
- Proto Precision Measuring Tools