Proto
3/4 in Drive Impact Socket 1 in Size 6 pt Standard Depth, Black Oxide
Mfr # J07516
Zoro # G2399941
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 in
- Material Alloy Steel
Explore More Products
- PROTO 3/4 in Drive Impact Socket 1 9/16 in Size 6 pt Standard Depth, Black Oxide J07525
- PROTO 3/4 in Drive Impact Socket 2 5/16 in Size 6 pt Standard Depth, Black Oxide J07537
- PROTO 3/4 in Drive Impact Socket 1 3/8 in Size 6 pt Standard Depth, Black Oxide J07522
- PROTO 1/2 in Drive Flex Impact Socket 17 mm Size 6 pt Standard Depth, Black Oxide J74417MP
- PROTO 3/8 in Drive Impact Socket 1/4 in, 6 Standard, black oxide J7208HF
- PROTO 3/4" Drive O Ring Red Plastic Coated JRR07536
- PROTO SKT IMP 3/8DR 9/16 8PT POJ7218S
- PROTO SKT IMP 3/4 DR 7/8 12PT POJ07514T
- PROTO SKT IMP 1DR 1-1/2 6PT DEEP PO10024L
- PROTO 3/8 in Drive Impact Socket 10 mm Size 6 pt Standard Depth, Black Oxide J7210M
- PROTO 1/2 in Drive Impact Socket 15/16 in Size 8 pt Standard Depth, Black Oxide J7430S
- Proto Sockets & Ratchets