Proto
1" O Ring Black Oxide
Mfr # J10000R1
Zoro # G2893091
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Overall Length 2 in
- Material Alloy Steel
- Size 2 in dia
Explore More Products
- PROTO 3/8 in Drive Impact Socket 1/2 in Size 6 pt Deep Depth, Black Oxide J7716H
- PROTO Impact Socket 12 pt Deep Socket J7346
- PROTO 3/8 in Drive Flex Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide J77279P
- PROTO 1/2 in Drive Impact Socket 1 in Size 6 pt Standard Depth, Black Oxide J7432H
- PROTO 3/4 in Drive Impact Socket 1 3/8 in Size 6 pt Standard Depth, Black Oxide J07522
- PROTO Impact Socket 6 pt Standard Socket J6908M
- PROTO SKT IMP 1/2DR 9MM 6PT DEEP PO7309M
- PROTO SKT 3/4DR IMPACT DP 6PT 1 POUW-2640-2
- PROTO 2 1/2 in Drive Impact Socket 7 5/8 in Size 6 pt Standard Depth, Black Oxide J25122
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 1/8 in Size Hex Deep Depth, Natural DWI-1/2D1-1/8
- PROTO 3/4 in Drive Impact Socket 1 1/16 in Size 6 pt Standard Depth, Black Oxide J07517
- Proto Impact Sockets