Proto
16 oz. Ball Peen Hammer, 13" Fiberglass Handle
Mfr # J1316PGD
Zoro # G6638585
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Pein
- Head Weight (Oz.) 16.0
- Handle Fiberglass
- Overall Length (In.) 13 in
- Tether Capable Tether Capable
Explore More Products
- PROTO 24 oz. Ball Peen Hammer, 14" Fiberglass Handle J1324PGD
- PROTO 32 oz. Ball Peen Hammer, 15-1/4" Fiberglass Handle J1332PGD
- PROTO 12 oz. Ball Peen Hammer, 13" Fiberglass Handle J1312PGD
- PROTO 32 oz. Ball Peen Hammer, 16" Wood Handle J1332PD
- PROTO BALL PEIN HAMMER SET ANTI-VIBE 3PC POJ1303AVPS
- PROTO ANTI-VIBE 32oz BALL PEIN HAMMER PO1332AVP
- PROTO 16oz TETHERED BALL PEIN ANTI-VIBE HAMMER PO1316AVP-TT
- PROTO ANTI-VIBE 12oz BALL PEIN HAMMER POJ1312AVP
- PROTO 24 Oz. Ball Pein Hammer - Industrial Fiberglass Handle J1324PGD
- KD TOOLS Dead Blow Ball Peen Hammer, 50 oz. 68-540G
- K-TOOL INTERNATIONAL K Tool International KTI71766 Ball Pein Hammer; 32 oz. KTI71766
- Proto Hammers and Striking Tools