Proto
Dead Blow Hammer, 32 oz., 14-3/4"
Mfr # J1430DB
Zoro # G6153725
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Urethane over Steel
- Face Diameter 2 in
- Handle Material Fiberglass
- Overall Length 13 in
- Tether Capable Tether Capable
Explore More Products
- PROTO Tether-Ready Dead Blow Compo-Cast® Combo Face Hammers - 21 oz J57-531-TT
- PROTO Dead Blow Hammer, 56 oz., 15-1/2" J57-534-TT
- PROTO Dead Blow Hammer, 28 oz., 13-1/4" J57-532-TT
- PROTO Dead Blow Hammer, 28 oz., 12-3/4" J57-532
- PROTO Dead Blow Hammer, 48 oz., 14-3/4" J57-533
- PROTO Dead Blow Hammer, 15 oz., 12" J57-530
- PROTO DEAD BLOW HAMMER 4 LB POJ1431DB
- PROTO HAMMER DEAD BLOW 2-LB PO1430DB
- PROTO HAMMER DEAD BLOW 1-LB PO1429DB
- URREA Spare oak ergonomic handle 1324E and 1332E CAB6U
- STANLEY 11-1/2 lb. Soft-Face Dead Blow Sledge Hammer, 36 in L, 3 1/2 in Face Dia., Steel, Red 57-554
- Proto Hammers and Striking Tools