Proto
Punch and Chisel Set, 12 Pieces
Mfr # J2
Zoro # G0954466
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 12
- Material Steel
- Features a Polished Identification Panel on One of the Flats is Marked With the Tool, Punches and Chisels are Made of Hardened Steel to Precise Specifications Black Oxide Finish Highlighted by a Bright Machined Taper
- Finish Black Oxide
- Tether Capable Tether Capable
Explore More Products
- PROTO Drift Punch Set, Not Tether Capable J96AS2
- PROTO Drift Punch Set, Not Tether Capable J96BS2
- PROTO Drift Punch Set, Not Tether Capable J96A
- PROTO Cold Chisel Set, Not Tether Capable J86B
- PROTO Roll Pin Punch Set, Not Tether Capable J49007
- PROTO Pneumatic Bit, Tapered Punch, .401 Shank A911
- PROTO 7PC ROLL PIN PUNCH SET PO49007
- PROTO Punch and Chisel Sets, Steel, 12 pieces J2S2KV
- PROTO SET PUNCH & CHISEL 26PC PO46
- DASCO PUNCH CENTER 5X7/16"" 532-0
- WESTWARD Pilot Punch Set, Alloy Steel, 12 Pc 49A456
- Proto Cutting and Shaping Tools