Proto
11 3/8 in Proto Needle Nose Plier Plastisol Grip Handle
Mfr # J241G
Zoro # G2304057
$46.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Long Reach
- Jaw Width 3/4 in
- Features Extra Long Handle, Improved Fulcrum Point Provides More Holding Power With Less Gripping Effort
- Material Steel
- Number of Pieces 1
Explore More Products
- PROTO 6 5/8 in Proto Needle Nose Plier, Side Cutter Plastisol Grip Handle J226G
- PROTO NEEDLE NOSE PLIERS CURVED PO225G
- PROTO 6 1/16 in Proto Needle Nose Plier Plastisol Grip Handle J222G
- PROTO 4 1/2 in Round Nose Plier ESD Cushion Grip Handle J2856RNMP
- PROTO 7 1/2 in Proto Needle Nose Plier, Side Cutter Plastisol Grip Handle J226-01G
- PROTO 4 7/8 in Proto Needle Nose Plier Plastisol Grip Handle J282G
- PROTO PLIER NEEDLE NOSE SIDE CUT W/GRIP PO226G
- PROTO Plier Needle Nose Side C 577-226G
- PROTO Plier Needle Nose W-Grip 577-220G
- BETA Smooth Flat Long Nose Plier 11720101
- PROTO 5 9/16 in Proto Needle Nose Plier, Side Cutter Plastisol Grip Handle J229-01G
- Proto Needle Nose Pliers