Shop Alternate Products
This Product is Discontinued
Proto
Tethered Striking Wrench, Offset, 1-5/8 in (Discontinued)
Mfr # J2626SW-TT
Zoro # G7120906
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Type Offset
- SAE or Metric SAE
- Number of Points 12
- Nominal Size 1 5/8 in
- Tether Capable Tether Ready