Proto
9 1/4 in Linemans Plier High Leverage, Steel
Mfr # J269G
Zoro # G1020792
$43.03
10% off
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Length 1 1/4 in
- Jaw Width 1 1/8 in
- Jaw Thickness 5/8 in
- Overall Length 9 1/4 in
- Handle Type Dipped
Explore More Products
- PROTO 7 1/4 in Linemans Plier, Steel J267G
- PROTO 8 5/8 in Linemans Plier, Steel J268G
- PROTO 6 3/16 in Linemans Plier, Steel J266G
- PROTO PLIER LINEMANS W/GRIP PO268G
- PROTO LINEMANS 8.5"/8-3/8"/215mm PLIERS PO89-864
- PROTO Plier Linemans W-Grip 577-266G
- CRESCENT Mini Dipped Handle Linesman Pliers, 4 4MLMDG
- KLEIN TOOLS 9 3/8 in Iron Workers Plier High Leverage, Steel D213-9ST
- KLEIN TOOLS 9 3/8 in 2000(TM) Iron Workers Plier High Leverage, Steel D2000-9ST
- STANLEY 9 3/8 in Linemans Plier High Leverage, Steel 89-865
- MILWAUKEE TOOL 9 in Comfort Grip Plier High Leverage, Steel MT550T
- Proto Pliers