Shop Alternate Products
This Product is Discontinued
Proto
3/8", 1/2" Drive, SAE Crow Foot Foamed Set Open End, Full Polish (Discontinued)
Mfr # J49002K
Zoro # G7129287
Free Shipping & Returns
This Product is Discontinued
Key Features
- Measurement Type SAE
- Head Style Open End
- SAE or Metric SAE
- Drive Size 3/8", 1/2"
- Number of Points 4