Proto
8 Piece Torx? Fold-Up Torx? Key Set, J4979TX
Mfr # J4979TX
Zoro # G9496654
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Chrome Vanadium Steel
- Finish Black Oxide
- Handle Material Alloy Steel
- Handle Type Fold-Up
- Insulated / Uninsulated Uninsulated
Explore More Products
- PROTO 7 Piece Metric Fold-Up Hex Key Set, J4974 J4974
- PROTO 14 Piece SAE L-Shape Hex Key Set, J4987 J4987
- PROTO 9 Piece SAE Fold-Up Hex Key Set, J4993CG J4993CG
- PROTO 6 Piece Metric Fold-Up Hex Key Set, J4973 J4973
- PROTO 11 Piece SAE T-Shape Hex Key Set, J4968-TT J4968-TT
- PROTO 9 Piece Metric L-Shape Hex Key Set, J4984 J4984
- PROTO 9 PC FOLDING HEX SET PO4992CG
- PROTO Proto J46405 T-Handle Hex Key - 5/64", 6" Long J46405
- PROTO SET FOLDING HEX 8PC LONG PO4991
- CENTURY DRILL & TOOL 7 Piece Metric Fold-Up Hex Key Set, 64306 64306
- PROTO 13 Piece SAE L-Shape Hex Key Set, J4983 J4983
- Proto Wrenches