Proto
3/8" Drive Impact Drive Adapter
Mfr # J52006
Zoro # G3020525
$82.89
7% off
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Overall Length 1 in, 1 7/16 in, 1 29/32 in, 2 1/16 in
- Finish Chrome; Black Oxide, Black Phosphate
- Includes (6 )Socket Clips, 6-1/4 in Socket Bar, Impact Sockets:1/2 in F x 3/8 in M, Sockets:3/8 in F x 1/4 in M
Explore More Products
- PROTO SKT IMP ADAP 1"F X 3/4"M POJ07656
- PROTO #5 Drive Impact Drive Adapter J09902
- PROTO 1/4" Drive Impact Drive Adapter J61404
- PROTO 3/4" Drive Impact Drive Adapter J07655
- PROTO 5/8" Drive Impact Drive Adapter J7655
- PROTO PROTO Impact Socket Adapter, 3/4 in Input Drive Size, 1/2 in Output Drive Size, Square, Black Oxide J7653
- PROTO Impact Drive Adapter 1-1/2" F x 1" M J15007
- PROTO SKT IMP ADAP 1F X 1-1/2M PO10004
- PROTO Adapter Imp 3-8 F X 1-2 577-7650
- POWERBUILT 1/2" Drive (F) X 3/8" (M) Impact Adapter 647097
- KLEIN TOOLS Flip Impact Socket Adapter, Large, 1/2 to 1/2-Inch 66078
- Proto Impact Socket Adapters