- Home
- /
- Tools & Machining
- /
- Tool Storage
- /
- Tool Chests & Cabinets
- /
- 27"W Rolling Cabinet 4 Drawers, Safety Red and Gray, 18"D x 42"H
Shop Alternate Products
This Product is Discontinued
Proto
27"W Rolling Cabinet 4 Drawers, Safety Red and Gray, 18"D x 42"H (Discontinued)
Mfr # J542742-4SG
Zoro # G4016629
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Safety Red and Gray
- Features 100% Full Extension, 4-Way Channel Bottom Panel, Large Open Storage Area
- Finish Gloss/Matte
- Includes Caster
- Number of Drawers 4
Customers Also Purchased
- Brand Proto
-
MFR #
J542742-4SG
-
Zoro #
G4016629
- UPC # 662679154196
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Overall Width | 27 in |
Depth | 18 in |
Height | 42 in |
Width | 27 in |
Caster Size | 5 in x 2 in |
Caster Width | 2 in |
Overall Depth | 18 in |
Overall Height | 42 in |
Height Style | Workstation Height Cabinet |
Width Range | Less than 30 in Wide |
Caster Diameter | 5 in |
Overall Dimensions | 27 in W x 18 in D x 42 in H |
Dimensions | 27 in W x 18 in D x 42 in H |
Details
Color | Safety Red and Gray |
Features | 100% Full Extension, 4-Way Channel Bottom Panel, Large Open Storage Area |
Finish | Gloss/Matte |
Includes | Caster |
Number of Drawers | 4 |
Material | Steel |
Gauge | 18 ga. |
Locking System | Keyed |
Storage Capacity | 11,159 cu in |
Tool Storage Type Included | Rolling Cabinet |
Load Rating | 1800 lb |
Work Surface Material | Vinyl |
Drawer Color | Gray |
Number of Shelves | 0 |
Tool Box Duty Rating | Heavy Duty |
For Use With | Proto 540 Series |
Drawer Slides | Ball Bearing, Full Extension |
Item | Rolling Tool Cabinet |
Configuration | Center Bank: (4) 23-1/4 in W x 16-1/8 in D x 3-15/16 in H, Compartment: 24 in W x 16-1/8 in D x 14 in H |
Series | 540S |
Drawer Capacity | 200 lb |
Caster Wheel Material | Polyurethane |
Handles | Easy Grip Steel |
Caster Type | (2) Fixed with Lock, (2) Swivel |
Caster Material | Polyurethane |
Body Color | Red |
Total Load Capacity | 1,800 lb |
Drawer Slide Type | Ball Bearing |
Drawer Range | 1 to 5 |
Body Finish | Matte |
Handle Grip Style | Easy Grip Steel |
Body Material | Steel |
Drawer Slide Function | Ball Bearing |
Duty Rating | Industrial Premium Duty |
Drawer Pull Type | Recessed |
Cabinet Top Liner Material | Vinyl |
Includes Drawer Liners | Yes |
Drawer Slide Features | Fully Extending |
Body Gauge | 18 ga |
Largest Maximum Drawer Load Capacity | 100 lb |
Drawer Liner Material | Vinyl |
Includes Cabinet Top Liner | Yes |
Drawer Finish | Matte |
Total Storage Capacity | 11,159 cu in |
Finish/Color | Matte Red |
Body Finish/Color | Matte Red |
Description
Rolling Tool Cabinet, 540S Series, Heavy Duty, Width 27 in, Depth 18 in, Height 42 in, Number of Drawers 4, Red, Drawer Color Gray, Drawer Capacity 200 lb, Ball Bearing, Full Extension Drawer Slides, Gloss/Matte Finish, Storage Capacity 11,159 cu in, Load Rating 1800 lb, Caster Size 5 in x 2 in, Number of Shelves 0, Steel, 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Polyurethane, Caster Type (2) Fixed with Lock, (2) Swivel, Keyed, Easy Grip Steel Handles