Proto
Breaker Bar, 3/4" Drive Size, 20" Length
Mfr # J5668
Zoro # G3903538
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Overall Length 20 in
- Material Alloy Steel
- Finish Chrome
Explore More Products
- PROTO 3/4 in Drive, 38mm 12 pt Metric Socket, 12 Points J5538M
- PROTO 3/8 in Drive, 7mm Triple Square Metric Socket, 12 Points J5007M
- PROTO 3/8 in Drive, 16mm Hex Metric Socket, 6 Points J5216MH
- PROTO 3/4" Drive Ell Handle 16" J5686
- PROTO 1/4 in Drive, Metric Socket, 6 Points J4770R-2M
- PROTO 1/2 in Drive, 28mm Triple Square Metric Socket, 12 Points J5328M
- PROTO 1/2 in Drive, 22mm 12 pt Metric Socket, 12 Points J5422M-TT
- PROTO SKT CHROME 1/2" DR DEEP 1-1/4" 6 POINT POJ5340H
- PROTO 1/2 in Drive, 7/8" 12 pt SAE Socket, 12 Points J5328-TT
- POWERBUILT 1/2" Drive X 28Mm 12Pt Socket 648216
- WILLIAMS 1/2" Drive, 22mm Metric Socket, 6 Points 32522
- Proto Sockets