Proto
Dead Blow Hammer, 15 oz., 12"
Mfr # J57-530
Zoro # G4438691
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Urethane
- Face Diameter 1 in, 1 1/4 in
- Handle Material Steel
- Overall Length 10 in
- Tether Capable Tether Capable
Explore More Products
- PROTO Dead Blow Hammer, 56 oz., 14-3/4" J57-534
- PROTO Dead Blow Compo-Cast® Combo Face Hammers - 21 oz. J57-531
- PROTO Dead Blow Hammer, 28 oz., 12-3/4" J57-532
- PROTO Tether-Ready Dead Blow Compo-Cast® Combo Face Hammers - 21 oz J57-531-TT
- PROTO Dead Blow Hammer, 56 oz., 15-1/2" J57-534-TT
- PROTO Dead Blow Hammer, 48 oz., 14-1/4" J57-533-TT
- PROTO HAMMER DEAD BLOW 3-LB PO1432DB
- PROTO HAMMER DEAD BLOW 1-LB PO1429DB
- PROTO Dead Blow Hammer, 32 oz., 14-3/4" J1430DB
- WILTON Dead Blow Hammer Set, 32, 48, 64 oz., 3 Pc 11113
- BETA Dead-Blow Hammer, 50mm 13910150
- Proto Hammers and Striking Tools