Proto
Drift Punch Set, Not Tether Capable
Mfr # J96AS2
Zoro # G1272232
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 7
- Material Steel
- Features A Polished Identification Panel on One of the Flats is Marked With the Tool Number and Size in a Black Inlay, Black Oxide Finish to Help Prevent Rust Corrosion, Extending Tool Life and Performance, Includes a Pouch for Convenient Storage Solution, Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, One-Piece Design for Strength and Durability, Reverse Taper to Help Prevent Binding, Set Offers a Wide Range of Sizes to Handle a Variety of Jobs
- Length 10 in
- Finish Black Oxide
Explore More Products
- PROTO Drift Punch Set, Not Tether Capable J96BS2
- PROTO PUNCH & CHISEL HOLDER POJ2108
- PROTO Punch and Chisel Set, 5 Pieces, Steel J3S2
- PROTO Punch and Chisel Sets, Steel, 26 pieces J46S2KV
- PROTO Punch and Chisel Set, 26 Pieces J46S2
- PROTO Cold Chisel Set, Not Tether Capable J86CS2
- PROTO SET PUNCH & CHISEL 26PC PO46
- PROTO SET CHISEL 5PC PO86C
- PROTO 12 Pc Punch & Chisel Set 577-2
- ALLPAX Gasket Cutter, Rotary Style, 16" Lx10" W AX7000
- MAYHEW 5PC BRASS DRIFT PUNCH SET MAY67003
- Proto Cutting and Shaping Tools