Shop Alternate Products
This Product is Discontinued
Proto
Torque Wrench Head, Open End, 23mm (Discontinued)
Mfr # JH7-23M
Zoro # G6752733
This Product is Discontinued
Key Features
- Head Type Open End
- Drive Size H7
- Size 23 mm
- Overall Length 5 5/8 in
- Max. Torque 2,745 in-lb