Proto
1" Drive, 1 3/4 in Groove dia, 1.96 in Hub dia SAE Socket, 6, 8 Points
Mfr # JRR10028
Zoro # G1759186
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6, 8
- Overall Length 3/16 in
- Material Resin
Explore More Products
- PROTO 1/4 in Drive, Triple Square SAE Socket, 12 Points J4711N
- PROTO 3/4 in Drive, Triple Square SAE Socket, 12 Points J5524N
- PROTO 1/4" Drive, 1/4 in Hex SAE Socket, 6 Points J6908PF
- PROTO 1 in Drive, 1-5/8" 12 pt SAE Socket, 12 Points J5752
- PROTO 1/2 in Drive, 29/32" 12 pt SAE Socket, 12 Points J5429
- PROTO 3/8 in Drive, 6mm Hex Metric Socket, 6 Points J5006MH
- PROTO SOCKET 1/4" DR 5/16" 8 POINT POGW-1210
- PROTO 1/4" Drive High Strength Magnetic Power Socket 11/32" - 6 Point J6911PF
- PROTO SKT 1/2DR 13/16 12PT POJ5426
- WESTWARD 1/4 in Drive, 7/16" Triple Square SAE Socket, 12 Points 53YR49
- CAPRI TOOLS 3/8 in Drive 9/16 in 12-Point SAE Shallow Socket CP16353
- Proto Sockets & Ratchets