Proto
Full Polish Combo Reversible Ratcheting Wrench 1/2"-12 Point
Mfr # JSCV16T
Zoro # G7623621
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 7 in
- SAE or Metric SAE
- Wrench Style Reversible Combination
Explore More Products
- PROTO Ratcheting Wrench, Head Size 11/16 in. JSCV22S
- PROTO Ratcheting Wrench, Head Size 8mm JSCVM08F
- PROTO Ratcheting Wrench, Head Size 1 in. JSCV32T
- PROTO Ratcheting Wrench, Head Size 3/4 in. JSCV24T
- PROTO Ratcheting Wrench, Head Size 9/32 x #9 JSCV09
- PROTO Ratcheting Wrench, Head Size 36mm JSCVM36
- PROTO WR RAT BOX 1X1-1/16 12PT PO1198
- PROTO BOX RATCHET WRENCH 3/8" X 7/16" 6PT POJ1192-A
- PROTO Ratcheting Wrench, Head Size 14mm JSCVM14-TT
- PROTO Ratcheting Wrench, Head Size 3/8 in. JSCV12S
- PROTO Ratcheting Wrench, Head Size 1-1/2 in. JSCV48T
- Proto Ratcheting Wrenches