This Product is Discontinued
Shop for all Ratcheting Wrench Sets
Proto
KIT REP FOR RATCHET 5649A (Discontinued)
- Zoro #: G7057589
- Mfr #: 5649RK
$39.38
- SAE or Metric: SAE
- Includes: Female Square Drive Wheel With Removable Male Drive Plug No.5852
- Measurement Type: SAE
This Product is Discontinued
Proto #5649RK Specifications
- Zoro #: G7057589
- Mfr #: 5649RK
- SAE or Metric: SAE
- Includes: Female Square Drive Wheel With Removable Male Drive Plug No.5852
- Measurement Type: SAE
- Item: KIT REP FOR RATCHET 5649A
- Size: 3/4" Drive
- Country of Origin (subject to change): United States
Description
KIT REP FOR RATCHET 5649A