customer-service Help
Proto

Kit Repair Ratchet (Discontinued)

$16.14
  • SAE or Metric: SAE
  • Measurement Type: SAE
  • Size: 1/4" Drive
See full product details
This Product is Discontinued

Proto #4749RK Specifications

  • SAE or Metric: SAE
  • Measurement Type: SAE
  • Size: 1/4" Drive
  • Item: Kit Repair Ratchet
  • Country of Origin (subject to change): United States

Description

Kit Repair Ratchet

Reviews of Proto #4749RK

Explore more