Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lanyard Kit, 6 in, 24 in, 42 in, Orange

  • Zoro #: G0067719
  • Mfr #: JLANSMPLKIT
$259.07
  • Hardware: Carabiner
  • Length: 6 in, 24 in, 42 in
  • Includes: (7) Assorted Lanyards
See full product details
This item ships free.

Proto #JLANSMPLKIT Specifications

  • Zoro #: G0067719
  • Mfr #: JLANSMPLKIT
Hardware: Carabiner Length: 6 in, 24 in, 42 in
Includes: (7) Assorted Lanyards Line Material: Nylon
Color: Orange Item: Lanyard Kit
Hardware Material: Steel Max. Working Load: 15 lb, 20 lb, 40 lb
Weight Capacity: 15 lb Tether Style: Elastic, Standard
Max. Working Length: 32 in to 48 in, 27 in to 52 in, 4 ft Tool End Connection: Carabiner
Anchorage End Material: Steel Tethering Component: Kit
Anchorage End Connection: Carabiner For Tool Type: Hand Tools, Power Tools
Brand and Series: Stanley Proto Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Lanyard Kit, Anchorage End Connection Carabiner, Anchorage End Material Steel, Brand and Series Stanley Proto, Color Orange, For Tool Type Hand Tools, Power Tools, Hardware Material Steel, Includes (7) Assorted Lanyards, Max. Working Length 32 in to 48 in, 27 in to 52 in, 4 ft, Tether Style Elastic, Standard, Tethering Component Kit, Tool End Connection Carabiner, Weight Capacity 15 lb

Reviews of Proto #JLANSMPLKIT