Locking Adj. Wrench, 18", 2-1/16", Chrome

PROTO| Zoro #: G0365723| Mfr #: J718L

$95.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nonsparking: No
Adjustable Wrench Grip Style: Plain
Standards: ANSI B107.8M
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0365723 Mfr #: J718L
Nonsparking: NoAdjustable Wrench Grip Style: Plain
Standards: ANSI B107.8MInsulated / Uninsulated: Uninsulated
Features: Square Jaw OpeningOverall Length: 18"
Item: Locking Adjustable WrenchWrench Nominal Length: 18"
Jaw Capacity: 2-1/16"Finish: Chrome
Tether Capable: Tether ReadyWrench Handle End Style: Hang Hole
Material: steelCountry of Origin (subject to change): United States

Description

Locking Adjustable Wrench, Uninsulated, Nonsparking No, Wrench Nominal Length 18 In., Overall Length 18 In., Jaw Capacity 2-1/16 In., Steel, Chrome, Adjustable Wrench Grip Style Plain, Wrench Handle End Style Hang Hole, Tether Ready, Features Square Jaw Opening, Standards ANSI B107.8M

Reviews