Locking Adj. Wrench, 8", 1" Cap., Chrome

PROTO| Zoro #: G1255292| Mfr #: J708L

$24.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Nonsparking: No
Features: Square Jaw Opening
Overall Length: 8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1255292 Mfr #: J708L
Nonsparking: NoFeatures: Square Jaw Opening
Overall Length: 8"Finish: Chrome
Insulated / Uninsulated: UninsulatedAdjustable Wrench Grip Style: Plain
Wrench Nominal Length: 8"Wrench Handle End Style: Hang Hole
Standards: ANSI B107.8MTether Capable: Tether Ready
Item: Locking Adjustable WrenchMaterial: steel
Jaw Capacity: 1"Country of Origin (subject to change): United States

Product Description

Locking Adjustable Wrench, Uninsulated, Nonsparking No, Wrench Nominal Length 8 In., Overall Length 8 In., Jaw Capacity 1 In., Steel, Chrome, Adjustable Wrench Grip Style Plain, Wrench Handle End Style Hang Hole, Tether Ready, Features Square Jaw Opening, Standards ANSI B107.8M

Product Reviews