FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Locking C-Clamp, 11", 3-15/16" Cap.

PROTO| Zoro #: G1683771| Mfr #: J266XL

$32.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1683771 Mfr #: J266XL
Item: Locking C-ClampThroat Depth: 3-3/4"
Jaw Width: 15/32"Locking Mechanism: Release Lever
Screw Mechanism: Adjusts Clamping PressureFinish: Black Epoxy
Material: steelTether Capable: Standard Tool (Accessory Needed for Tethering)
Standards: Federal Specification GGG-W-00649Overall Clamp Length: 11-1/4"
Nominal Clamp Size: 11"Number of Pieces: 1
Locking Clamp Product Grouping: Locking C-ClampsMax. Opening: 3-15/16"
Clamping Force: Not RatedSwivel Pad: No
Country of Origin (subject to change): Spain

Product Description

Locking C-Clamp, 11 1/4 In, Capacity 3 15/16 In, Throat Depth 3 3/4 In, Jaw Width 15/32 In, Jaw Type Deep, Locking Mechanism Release Lever, Screw Mechanism Adjusts Clamping Pressure, Pliers Length 11 1/4 In, Black Metal, Hardened Carbon Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews