DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Locking Pliers, Curved Jaw, 7-15/32 In. L

PROTO| Zoro #: G0732304| Mfr #: J294WRXL

$19.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Cutter: Yes
Plier Jaw Style: Curved Jaw
Length: 7-15/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0732304 Mfr #: J294WRXL
Wire Cutter: YesPlier Jaw Style: Curved Jaw
Length: 7-15/32"Jaw Release Lever: Spring Loaded Release Lever
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Type: Plain
Jaw Capacity: 1-5/8"Jaw Width: 11/32"
Screw Mechanism: Screw Bolt w/ Locking NutFeatures: Hands-Free Locking Mechanism; Extended Release Lever for Quick, No-Pinch Release; Spring-Loaded Release Lever; Drop Forged Jaws and Rugged Tooth Profile for Durability and Toughness; Holes in Mobile Jaw are Drilled and not Press Punched to Ensure they are Cylindrical and have Maximum Bearing with Rivets; Large Diameter of Rivets Adding to Durability and Robustness of the Tool; Piano Wire Spring for Smooth and Efficient Jaw Opening
Material: Alloy steelFinish: Black Epoxy
Jaw Length: 1-3/16"Jaw Thickness: 11/32"
Item: Locking PlierCountry of Origin (subject to change): Spain

Description

Pliers, Locking Pliers, Locking Plier, Curved Jaw, Jaw Capacity 1-5/8 In., Jaw Length 1-3/16 In., Jaw Thickness 11/32 In., Jaw Width 11/32 In., Overall Length 7-15/32 In., Handle Type Plain, Jaw Release Lever Spring Loaded Release Lever, Wire Cutter Yes, Screw Mechanism Screw Bolt w/ Locking Nut, Standard Tool (Accessory Needed for Tethering), Material Alloy Steel, Finish Black Epoxy

Reviews