DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Locking Pliers, Straight Jaw, 9-1/4 In. L

PROTO| Zoro #: G0969796| Mfr #: J293XL

$19.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Cutter: No
Plier Jaw Style: Straight Jaw
Length: 9-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0969796 Mfr #: J293XL
Wire Cutter: NoPlier Jaw Style: Straight Jaw
Length: 9-1/4"Jaw Release Lever: Spring Loaded Release Lever
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Type: Plain
Jaw Capacity: 2-3/8"Jaw Width: 5/8"
Screw Mechanism: Screw Bolt w/ Locking NutFeatures: Hands-Free Locking Mechanism; Extended Release Lever for Quick, No-Pinch Release; Spring-Loaded Release Lever; Drop Forged Jaws and Rugged Tooth Profile for Durability and Toughness; Holes in Mobile Jaw are Drilled and not Press Punched to Ensure they are Cylindrical and have Maximum Bearing with Rivets; Large Diameter of Rivets Adding to Durability and Robustness of the Tool; Piano Wire Spring for Smooth and Efficient Jaw Opening
Material: Alloy steelFinish: Black Epoxy
Jaw Length: 1-2/3"Jaw Thickness: 5/8"
Item: Locking PlierCountry of Origin (subject to change): Spain

Description

Pliers, Locking Pliers, Locking Plier, Straight Jaw, Jaw Capacity 2-3/8 In., Jaw Length 1-2/3 In., Jaw Thickness 5/8 In., Jaw Width 5/8 In., Overall Length 9-1/4 In., Handle Type Plain, Jaw Release Lever Spring Loaded Release Lever, Wire Cutter No, Screw Mechanism Screw Bolt w/ Locking Nut, Standard Tool (Accessory Needed for Tethering), Material Alloy Steel, Finish Black Epoxy

Reviews