Locking Pliers, Curved Jaw, 9-4/11 In. L

PROTO| Zoro #: G2045976| Mfr #: J292WRXL

$24.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Wire Cutter: YesPlier Jaw Style: Curved JawLength: 9-4/11"
Save 15%. Sign up for Z-mail.


Zoro #: G2045976 Mfr #: J292WRXL
Wire Cutter: YesPlier Jaw Style: Curved Jaw
Length: 9-4/11"Jaw Release Lever: Spring Loaded Release Lever
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Type: Plain
Jaw Capacity: 2-3/8"Jaw Width: 1/2"
Screw Mechanism: Screw Bolt w/ Locking NutFeatures: Hands-Free Locking Mechanism; Extended Release Lever for Quick, No-Pinch Release; Spring-Loaded Release Lever; Drop Forged Jaws and Rugged Tooth Profile for Durability and Toughness; Holes in Mobile Jaw are Drilled and not Press Punched to Ensure they are Cylindrical and have Maximum Bearing with Rivets; Large Diameter of Rivets Adding to Durability and Robustness of the Tool; Piano Wire Spring for Smooth and Efficient Jaw Opening
Material: Alloy steelFinish: Black Epoxy
Jaw Length: 1-1/2"Jaw Thickness: 1/2"
Item: Locking PlierCountry of Origin (subject to change): Spain


Pliers, Locking Pliers, Locking Plier, Curved Jaw, Jaw Capacity 2-3/8 In., Jaw Length 1-1/2 In., Jaw Thickness 1/2 In., Jaw Width 1/2 In., Overall Length 9-4/11 In., Handle Type Plain, Jaw Release Lever Spring Loaded Release Lever, Wire Cutter Yes, Screw Mechanism Screw Bolt w/ Locking Nut, Standard Tool (Accessory Needed for Tethering), Material Alloy Steel, Finish Black Epoxy