Proto Manufacturing

Proto 577-5469 Handle Hinge 1-2 Dr 24

Proto Manufacturing Proto 577-5469 Handle Hinge 1-2 Dr 24 577-5469
Hover or click to zoom Tap to zoom
$98.60
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $98.60

Proto Manufacturing #577-5469 Specifications

  • Country of Origin (subject to change): United States

Description

Professionals worldwide prefer Proto Industrial Tools for their outstanding quality durability and dependability. Professionals for heavy-duty industrial applications including auto-manufacturing plants steel and airplane manufacturing chemical plants refineries general manufacturing transportation and fleet maintenance for trucking transit and aircraft use Proto Industrial Tools. With a global distribution network Proto Industrial Tools are available on-the-job anywhere in the world. Drive Size: 1/2".Overall Length: 24".Material: Alloy Steel.Finish: Polish.Locking Type: Ball.Type: Flex Handle.

Restrictions and Compliance

Reviews of Proto Manufacturing #577-5469